Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Duct

Model # :WBB2691346

MPN #: RESD0645.G22

US Duct Clamp Together 45 ° Elbow 1.0 CLR, 6" Diameter, Galvanized, 22 Gauge

Product Description
US Duct provides duct elbows that fit EVERY application from our standard segmented/gored elbows to one piece light gauge economical elbows for light dust collection - to air tight elbows for wet applications to heavy gauge welded elbows for abrasive applications to Flat-Back elbows with removable/replaceable AR plate for 'very' abrasive applications.

PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6.00 in
Weight2 lbs
Duct Size6.00 in
Gauge22.00 ga
Diameter6.00 in

Product Details

Type45 Degree Elbow
MaterialGalvanized Steel
ApplicationIndustrial Dust/Fume Collection & Extraction
Manufacturers Part NumberRESD0645.G22
For Use WithClamp Together Duct
BrandUS Duct