Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Duct

Model # :WBB2691402

MPN #: RBT0890.G18

US Duct Clamp Together T Branch 8-8-8, 8" Diameter, Galvanized, 18 Gauge

Product Description
T-Branches have one "leg" coming off of the main line at 90 degrees -forming a 'T'. T- Branches are constructed of 18 gauge steel which allows us to solid weld the branching parts to the trunk to ensure a very tight seal.

PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18.00 in
Width13.00 in
Height8.00 in
Weight2 lbs
Duct Size8.00 in
Gauge18.00 ga
Diameter8.00 in

Product Details

TypeBranch
ApplicationIndustrial Dust/Fume Collection & Extraction
For Use WithClamp Together Duct
MaterialGalvanized Steel
Manufacturers Part NumberRBT0890.G18
BrandUS Duct