US Duct Clamp Together Angle Flange Adapter, 4" Diameter, 304 Stianless Steel, 24 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Flange adapters are used to switch from flanged duct to clamp together duct. They have flange on one end and a rolled lip on the other end
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.00 in |
| Width | 6.00 in |
| Height | 4.00 in |
| Weight | 1 lbs |
| Duct Size | 4.00 in |
| Gauge | 24.00 ga |
| Diameter | 4.00 in |
Product Details
| Type | Angle Flange |
| Application | Industrial Dust/Fume Collection & Extraction |
| For Use With | Clamp Together Duct |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | RAF04.S24 |
| Brand | US Duct |