US Duct Clamp Together Machine Adapter, 3" Diameter, 304 Stianless Steel, 24 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Machine adapters are made to adapt the duct to a machine. This adapter typically slides over the machine outlet and is affixed to the machine with tech screws or welding.
PRICE
$83.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.00 in |
| Width | 3.00 in |
| Height | 3.00 in |
| Weight | 0.4 lbs |
| Duct Size | 3.00 in |
| Gauge | 24.00 ga |
| Diameter | 3.00 in |
Product Details
| Type | Machine Adapter |
| Application | Industrial Dust/Fume Collection & Extraction |
| For Use With | Clamp Together Duct |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | RA03.S24 |
| Brand | US Duct |