US Duct Clamp Together Ball Joints, 10" Diameter, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
US Duct ball joints willhave TWO proper installation collars - one collar to fit ductwork and a second extended collar to connect to the flex hose allowing for proper and free rotation of the ball joint. The ball joint can provide up to 27 degrees of rotation.
PRICE
$855.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.00 in |
| Width | 11.00 in |
| Height | 15.00 in |
| Weight | 10 lbs |
| Duct Size | 10.00 in |
| Diameter | 10.00 in |
Product Details
| Type | Ball Joint |
| Material | Galvanized Steel |
| Application | Industrial Dust/Fume Collection & Extraction |
| Manufacturers Part Number | RBJ10.G |
| For Use With | Clamp Together Duct |
| Brand | US Duct |