Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Duct

Model # :WBB2691691

MPN #: NL06.G18

US Duct Clamp Together No Loss Stack Head, 6" Diameter, Galvanized, 22 Gauge

Product Description
US Duct's Clamp Together Duct, also called rolled-lip duct, has distinct advantages over traditional ductwork.

Features:

  • Speed and ease of installation
  • Available in light to heavy gauges
  • Adjustability via the 11" sleeve (also called a nipple)
  • Adjustability in most fittings
  • Stainless steel and galvanized steel
  • Easy to ship and assemble with modular, standardized lengths
  • Easy to reuse, relocate, and clean
These advantages fall mainly in the category of SPEED. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main reason isn't just the clamping connections; it is the ease and flexibility of utilizing the adjustable sleeve. Precision cutting is not required.

PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36.00 in
Width7.00 in
Height7.00 in
Weight18.3 lbs
Duct Size6.00 in
Gauge22.00 ga
Diameter6.00 in

Product Details

TypeStack Head
ApplicationIndustrial Dust/Fume Collection & Extraction
For Use WithClamp Together Duct
MaterialGalvanized Steel
Manufacturers Part NumberNL06.G18
BrandUS Duct