US Duct Clamp Together Hose Adapter, 4" Diameter, Galvanized, 22 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Hose adapters are used to connect the duct to flex hose. One end of the adapter is typically roll-lip and the other end is a raw endwith an expanded bead knurled onto the adapter end. A worm gear clamp is used to tighten the hose to the adapter and the expanded bead keeps it from sliding off.
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.00 in |
| Width | 4.00 in |
| Height | 4.00 in |
| Weight | 0.6 lbs |
| Duct Size | 4.00 in |
| Gauge | 22 ga |
| Diameter | 4.00 in |
Product Details
| Type | Hose Adapter |
| Application | Industrial Dust/Fume Collection & Extraction |
| For Use With | Clamp Together Duct |
| Material | Galvanized Steel |
| Manufacturers Part Number | RAH04.G22 |
| Brand | US Duct |