US Duct Clamp Together Double Branch, 45 ° 6-4-4-4, 6" Diameter, Galvanized, 18 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Double Branches have two "legs" coming off of the main line at either a 45 degree or 30 degree angle for optimal air flow. Branches are constructed of 18 gauge steel which allows us to solid weld the branching parts to the trunk to ensure a very tight seal.
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24.00 in |
| Width | 18.78 in |
| Height | 6.00 in |
| Weight | 9 lbs |
| Duct Size | 6.00 in |
| Gauge | 18.00 ga |
| Diameter | 6.00 in |
Product Details
| Type | Branch |
| Application | Industrial Dust/Fume Collection & Extraction |
| For Use With | Clamp Together Duct |
| Material | Galvanized Steel |
| Manufacturers Part Number | RBD06R04R04R04R45.G18 |
| Brand | US Duct |