US Duct Clamp Together Standard Branch, 30 ° 8-8-8, 8" Diameter, Galvanized, 18 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Standard Branches have one "leg" coming off of the main line at either a 45 degree or 30 degree angle for optimal air flow. Branches are constructed of 18 gauge steel which allows us to solid weld the branching part to the trunk to ensure a very tight seal.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28.00 in |
| Width | 17.42 in |
| Height | 8.00 in |
| Weight | 9 lbs |
| Duct Size | 8.00 in |
| Gauge | 18.00 ga |
| Diameter | 8.00 in |
Product Details
| Type | Branch |
| Application | Industrial Dust/Fume Collection & Extraction |
| For Use With | Clamp Together Duct |
| Material | Galvanized Steel |
| Manufacturers Part Number | RBL08R08R08R30.G18 |
| Brand | US Duct |