Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Duct

Model # :WBB2691454

MPN #: RAH12.G22

US Duct Clamp Together Hose Adapter, 12" Diameter, Galvanized, 22 Gauge

Product Description
Hose adapters are used to connect the duct to flex hose. One end of the adapter is typically roll-lip and the other end is a raw endwith an expanded bead knurled onto the adapter end. A worm gear clamp is used to tighten the hose to the adapter and the expanded bead keeps it from sliding off.

PRICE
$91.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.00 in
Width12.00 in
Height12.00 in
Weight2 lbs
Duct Size12.00 in
Gauge22.00 ga
Diameter12.00 in

Product Details

TypeHose Adapter
ApplicationIndustrial Dust/Fume Collection & Extraction
For Use WithClamp Together Duct
MaterialGalvanized Steel
Manufacturers Part NumberRAH12.G22
BrandUS Duct