Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228527

MPN #: 8040401826

Nordfab QF Angle Flange Adapter, 10" Dia, Galvanized Steel

Product Description
MADE IN THE USA
Nordfab's QF Angle Flange Adapter is fitted with an industry standard Angle Flange on one end and a Quick-Fit (QF) rolled edge at the other, allowing quick connection of QF duct pipe / fittings to flanged pipes / fittings. If a custom hole pattern is required, specify a Flat Flange (FFL) instead of an Angle Flange (ANGFL) and provide the hole pattern. If no hole pattern drawing provided, flat flange will be blank.Flanges are retained with a Van Stone lip.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools. <
PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight237 lbs
Duct Size10 in
Gauge22 ga
Diameter10 in

Product Details

TypeAngle Flange Adapter
MaterialGalvanized Steel
Manufacturers Part Number8040401826
For Use WithQF Ducting
BrandNordfab