Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503807

MPN #: WL9-20307

Wilton WL9-20307 Model H412 0-12" Opening 5-3/4" Throat Depth Columbian Economy Drop Forged C-Clamp

Product Description
Columbian Economy C-clamps feature drop forged frames and an oscillating head that provides a tighter hold on angular work pieces.

Features:

  • Drop forged, regular-duty with extra deep throat
  • Improved frame design allows for a higher proof test, greater throat depth, and lower overall weight
  • Acme rolled spindle threads provide maximum strength and clamping force
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$219.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20.5 in
Width10.2 in
Height2.2 in
Throat Depth5-3/4 in
Min Opening Size0"
Size0 - 12 in
Spindle Diameter7/8 in
Net Weight14.35
Max Opening Capacity0 - 12 " in
Max Opening Size12"

Product Details

TypeDrop Forged
DescriptionC-Clamp
Manufacturers Part NumberWL9-20307
Nominal Clamp Pressure9,500
BrandWilton

Compliance & Certifications

CertificationsCSA Certified