Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503796

MPN #: WL9-22116

Wilton WL9-22116 Model H568N 2-1/2" Opening 2-5/16" Throat Depth Junior C-Clamp w/ Nylon Tip - Pkg Qty 24

Product Description
Wilton Junior® clamps are super small and super tough. Junior clamps feature clamping pressure up to 550 lbs, heat treated forged steel frames, zinc plated steel spindles, an osciallating head and option nylon caps to protect work surface.

Features:

  • Ductile / malleable iron castings are desired for close work in pattern and mold making
  • Used extensively in the aircraft / aerospace industry because of their weight to strength ratio
  • Nylon cap on the tip as well as nylon inserts are securely fixed to the foot of the clamp
PRICE
$552.00  Sold in packages of 24 / $23.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.2 in
Width4.1 in
Height0.4 in
Throat Depth2-5/16 in
Min Opening Size0"
Size0 - 2-1/2 in
Net Weight0.95
Max Opening Capacity0 - 2 1/2 " in
Max Opening Size2-1/2"

Product Details

TypeNylon Tip
DescriptionC-Clamp
Package Quantity24
Manufacturers Part NumberWL9-22116
Nominal Clamp Pressure550
BrandWilton

Compliance & Certifications

CertificationsCSA Certified