Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503860

MPN #: WL9-20484

Wilton WL9-20484 Model H406CS 0-6" Opening 3-5/8" Throat Depth Spark-Duty Drop Forged Hi-Vis C-Clamp

Product Description
Wilton® Spark-Duty™ 400 Series Hi-Vis C-Clamps are ideal for steel fabrication and industrial welding. Each boast a drop forged construction, an ACME rolled, copper plated spindle and conform to OSHA safety color standards for physical hazards regulation# 1910.144. Each has an oscillating head with a high quality steel pad built to last and provides firm gripping action on angular surfaces.

Features:

  • Drop forged, regular duty with extra deep throat
  • Copper plated spindle and Perma-pad® for resistance to welding spatter and corrosion, and are replaceable, and are replaceable
  • Exceptional value high-visibility welding clamps
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$89.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.7 in
Width7.7 in
Height1.1 in
Throat Depth3-5/8 in
Min Opening Size0"
Size0 - 6 in
Spindle Diameter¾ in
Net Weight5.45
Max Opening Capacity0 - 6 " in
Max Opening Size6"

Product Details

TypeDrop Forged Hi-Vis
DescriptionC-Clamp
Manufacturers Part NumberWL9-20484
Nominal Clamp Pressure6,600
BrandWilton

Compliance & Certifications

CertificationsCSA Certified