Eco-Products® Clamshell Hinged Food Container, 6"L x 6"W x 3"H, Clear, Pack of 240
Write a Review
|
Questions & Answers (0)
Product Description
Put your food on display in completely clear hinged containers that allow your food to shine. PLA containers are ideal for displaying cold foods. Excellent for quick grab 'n go applications. Containers are easily stackable, allowing for easy storage.
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 3 in |
| Dimensions | 6"L x 6"W x 3"H in |
Product Details
| Type | Hinged Take-Out Container |
| Color | Clear |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 240 |
| Manufacturers Part Number | EP-LC6 |
| Microwavable | No |
| Shape | Square |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | BPI Certified, Cedar Grove Composting Approved |