Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HFA

Model # :WBB3181169

MPN #: 2045-00-500

HFA® Oblong Food Container, 24 oz. Capacity, 8"L x 6-3/8"W x 1-1/2"H, Silver, 500/Carton

Product Description
Institutional kitchens and food service providers who prepare meals for consumers must have smart solutions for food that is taken "to-go." These products need to not only be convenient, but also sturdy enough to protect the integrity and presentation of your meal. For nearly 80 years, the professionals at Handi-foil of America, Inc. have provided first-class aluminum foil containers and food service accessories. These products make it easy for employees and patrons to transport food that tastes and looks as delicious as it did when it left the kitchen. Oblong to-go food containers are versatile, and are the perfect choice for your bakery, restaurant, or any other productive food service operation. See how you can put this high-quality aluminum food service product to work for you.

Features:
  • Ideal for senior meals or school lunches
  • Great to use for Meals on Wheels
  • Affordable take out solution
  • Perfect for portion control


PRICE
$275.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6-3/8 in
Height1-1/2 in
Size24 oz.
Dimensions8"L x 6-3/8"W x 1-1/2"H in

Product Details

TypeBase/Lid Combo
ColorSilver
Capacity24 oz
Made in the USAYes
MaterialAluminum
Number of Compartments3
Package Quantity500
Manufacturers Part Number2045-00-500
MicrowavableYes
ShapeRectangle
BrandHFA