Blue Ridge Ergonomics Class 10 Polyurethane Clean Room Desk Height Chair with Mid Back, Black
Write a Review
|
Questions & Answers (0)
Product Description
Class 10 Clean Room Black Polyurethane Desk Height Chair with Medium Back in Chrome is adjustable from 17-1/2 - 22-3/4 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt and cast-aluminum base with chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors in chemical, soil, and puncture resistant polyurethane.
PRICE
$399.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Height | 17-1/2 - 22-3/4 in |
| Min Seat Height | 17-1/2 in |
| Max Seat Height | 22-3/4 in |
| Base | 5-Star Base |
Product Details
| Type | Desk Height Chair |
| Frame Color Family | Silver |
| Color | Black |
| Accessory Type | Chair |
| Casters | Yes |
| Number of Seats | 1 |
| Footrest Included | No |
| Seat Color Family | Black |
| Description | Clean Room Chair |
| Package Quantity | 1 |
| Arm Type | Armless |
| Manufacturers Part Number | NCR-PDHCH-MB-CR-T0-A0-CC-BLK |
| Back Type | Mid Back |
| Seat Material | Polyurethane |
| Brand | Blue Ridge Ergonomics |