Blue Ridge Ergonomics Class 100 Vinyl Clean Room High Bench Height Chair, Mid Back, Foot Ring, Black
Write a Review
|
Questions & Answers (0)
Product Description
Class 100 Vinyl High Bench Height Clean Room Chair with Medium Back in Chrome is adjustable from 26-1/4 - 36 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, chrome adjustable foot ring and cast-aluminum base with chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors in antibacterial/antifungal Black Trailblazer Vinyl.
PRICE
$445.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 36 lbs |
| Seat Height | 26-1/4 - 36 in |
| Min Seat Height | 26-1/4 in |
| Max Seat Height | 36 in |
| Base | 5-Star Base |
Product Details
| Type | High Height Chairs |
| Frame Color Family | Silver |
| Color | Black |
| Accessory Type | Chair |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Clean Room Chair |
| Package Quantity | 1 |
| Arm Type | Armless |
| Manufacturers Part Number | NCR-VHBCH-MB-CR-T0-A0-CF-CC-8540 |
| Back Type | Mid Back |
| Seat Material | Vinyl |
| Brand | Blue Ridge Ergonomics |