Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® ESD Chair With Mid Back, Fabric, Blue

Product Description
Our ESD chairs feature proper grounding, conductive, and dissipative static control materials and have been tested to meet ANSI/ESD-STM-12.1-2006. They are manufactured to promote the grounding of electricity so no static discharge can occur. The intention is to move any potential static electricity from the item that is being worked on in instances where manufacturing of sensitive equipment and instrumentation occurs.

  • Foam cushion is covered by blue static-dissipating fabric.
  • Seat height adjusts from 16-19"
  • Seat measurements: 16"W x 18"D
  • Seat thickness: 2-1/2"
  • Back measurements: 16" W x 13-1/2"H
  • ESD non-marring casters suitable for both hard and carpeted floors
  • Base is 25"W
  • Weight Capacity: 300 lbs
  • Made in the USA


PRICE
$215.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight30 lbs
Seat Width16 in
Seat Depth18 in
Seat Height16 - 21 in
Seat Thickness2-1/2 in
Min Seat Height16 in
Max Seat Height21 in
Base5 Legged
Back Width16 in
Back Height13-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
Arm TypeArmless
Manufacturers Part NumberESD-FDHCH-RG-HC-ESDBLU
BrandInterion by Global Industrial
TypeESD Chair
ColorBlue
SeriesInterion
CastersYes
Country of OriginMade in the USA
Seat Color FamilyBlue
Package Quantity1
DescriptionESD Chair
Frame MaterialNylon
Back TypeMid Back
Seat MaterialFabric

Compliance & Certifications

CAL 117 CertifiedYes