Kimble® Kimax® HEAVY DUTY WIDE-MOUTH VOLUMETRIC FLASKS Pipet access is easy with wide-mouth volumetric flasks Superior strength, durability and safety from heavy, uniform walls Quick identification with large, permanent, easy-to-read markings Flat interior bottoms for stirring with standard stir bars Graduated to Class A volumetric tolerances Standard Taper glass stoppers Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Kimble® Kimax® Class A Coated Heavy Duty Wide Mouth Volumetric Flasks, 2000ML
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$435.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Volumetric Flasks, Class A |
| Capacity | 4000 mL oz |
| Material | Glass |
| Package Quantity | 1 |
| Description | Class A Coated Heavy Duty Wide Mouth Volumetric Flasks |
| Manufacturers Part Number | KC92812G-2000 |
| Brand | Wheaton |