Kimble® Kimax® Class A Volumetric Flasks with PE Stopper, 50ML, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® VOLUMETRIC FLASK TO CONTAIN Flask with a graduation ring blasted on the neck Calibrated to contain With a marking spot on sizes 10 mL and larger Supplied with a 28160R high density polyethylene stopper to fit in the Standard Taper ground neck Enlarged top of the stopper will protect the neck if the flask is tipped over Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$625.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Volumetric Flasks, Class A |
| Capacity | 50 mL oz |
| Material | Glass |
| Package Quantity | 12 |
| Description | Class A Volumetric Flasks with PE Stopper |
| Manufacturers Part Number | 28014P-50 |
| Brand | Wheaton |