Grosfillex® Westport Adirondack Chairs - Barn Blue
|
Questions & Answers (0)
Product Description
• 400 lbs. weight capacity
• High and wide seat for easy sit down and stand up
• Ships fully assembled for immediate enjoyment Proudly crafted in Pennsylvania, USA, the Westport combines the easy-care, zero maintenance benefits of resin with the durability and comfort found in more expensive materials. We do this by using MPC (Mineral Polymer Composite) -- a high grade polymer formula allowing us to make a superior product with a dramatic wood-like finish. Weighing in at a substantial 22 lbs., the Westport arrives completely assembled, stacks for off-season storage, and is tested to ASTM 1561B. Black Stainless Steel hardware.
• High and wide seat for easy sit down and stand up
• Ships fully assembled for immediate enjoyment Proudly crafted in Pennsylvania, USA, the Westport combines the easy-care, zero maintenance benefits of resin with the durability and comfort found in more expensive materials. We do this by using MPC (Mineral Polymer Composite) -- a high grade polymer formula allowing us to make a superior product with a dramatic wood-like finish. Weighing in at a substantial 22 lbs., the Westport arrives completely assembled, stacks for off-season storage, and is tested to ASTM 1561B. Black Stainless Steel hardware.
PRICE
$275.95
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-3/4 in |
| Depth | 32-3/4 in |
| Height | 41 in |
| Weight Capacity | 400 lbs |
| Weight | 22 lbs |
| Seat Height | 16 in |
Product Details
| Assembly Required | No |
| Type | Adirondack Chair |
| Color | Blue |
| Style | Traditional |
| Stackable | Yes |
| Material | Resinwood |
| Arm Type | Fixed |
| Manufacturers Part Number | US444747 |
| Indoor/Outdoor | Outdoor |
| Collection | Westport |
| Brand | Grosfillex |
Warranty
| Warranty | 3 Years yr |