Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153182

MPN #: CA21361836-07

Sandusky® Classic Counter Height Storage Cabinet, 36"W x 18"D x 36"H, All-Welded, Putty

Product Description
Add storage and organization to your workspace with the Sandusky® Classic Series Counter-Height Welded Storage Cabinet. It's constructed of 24-gauge welded steel with a chip- and corrosion-resistant powder-coated finish for lasting durability. Includes two adjustable shelves on 2" centers plus a bottom raised shelf to accommodate various size items. Each shelf holds up to 180 pounds capacity when weight is evenly distributed. Chrome handle with a 3-point locking system provides an extra level of security to keep your valuables safe from unauthorized access.

Features:
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified
  • Proudly made in the USA
  • All welded steel construction for strength and durability
  • Shelves are fully adjustable on 2" centers to accommodate a variety of storage items
  • Swing handle with 3-point locking system for added security
  • Dual - Hinged Steel Doors
  • Storage Volume (cu. ft.) : 13.5 ft3
  • Cabinet Material: Cold Roll Steel
  • Warranty: 5-Years against Manufacturer's defects
  • Cabinet Includes: (3) shelves, (12) shelf clips, swing handle with lock, locking rod, (2) keys


PRICE
$369.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height36 in
Weight67 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves2
Door TypeSolid
MaterialSteel
Number of Shelves3
Construction TypeAll-Welded
Manufacturers Part NumberCA21361836-07
BrandSandusky
TypeStorage Cabinet
Shelf Capacity180 lbs
ColorTan
SeriesClassic
Handle TypeLever
StyleCounter Height
Number of Doors2
Package Quantity1
Number of Compartments3
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsGreenguard Gold Certified, ANSI/BIFMA