Condiment & Syrup Pumps
Brand
Length
Width
Material
Height
Type
Capacity
Size
Color
Price
Related Products
Cambro 64CW135 - Camwear Food Pan, Plastic, 1/6 Size, 4" Deep, Polycarbonate, Clear, NSF - Pkg Qty 6
Camwear® Food Pan, plastic, 1/6 size, 4" deep, polycarbonate, clear, NSF
San Jamar Disposable Glove Dispenser - Triple Box This clear disposable glove dispenser keeps gloves sanitary and handy for use. Critical at hand washing stations or food preparation areas. Innovative spring-loaded design ensures a secure fit with glove boxes. Keyholes for easy wall mounting. Triple box dispenser is for multiple sizes of gloves. 1 Year Limited Warranty.
Condiment Pump Boxes easily accommodate a 1 gallon (4 liter) jar or #10 can or jar of condiments or toppings. EZ-Chill® Pump Boxes include ice liners and EZ-Chill® Packs for keeping chilled condiments cool for longer periods of time. Ideal for high traffic environments. Label packets included for easy identification of condiments. Ice liner is constructed of food-grade material allowing direct pour of condiments.
ColdFest® Crock, 1.7 qt., 6-1/4" deep, ABS plastic shell with FDA listed non-toxic gel core, stackable, black, NSF
This versatile 2 oz. creamer is perfect for serving cream with your freshly brewed coffee and tea or syrup with your mouthwatering pancakes and waffles Its durable, break resistant SAN plastic material and easy pour spout make it ideal for everyday use in your restaurant, hotel, cafe, or diner. Plus, it's dishwasher safe