WNA Classic Crystal Plastic Tumblers, Fluted, Tall, 10 oz. Capacity, Clear, 20/Pack, 12 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
These clear plastic tumblers feature an elegant fluted design. Rigid plastic offers the strength, beauty, look and performance of glassware. Provide a tasteful upscale appearance to any surroundings. They are disposable and offer all of the appeal of glass without the clean-up.
PRICE
$115.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz. |
Product Details
| Type | Cold Beverage Cups |
| Capacity | 10 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 240 |
| Description | Plastic Tumblers |
| Color | Clear |
| Manufacturers Part Number | WNA CC10240 |
| Brand | WNA |