WNA Classic Crystal Plastic Wine Glasses On Pedestals, 5 oz. Cap., Clear, 10/Pack, 24 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
This stemware is elegantly fluted design to mimic the appearance of fine crystal. These glasses offer all the beauty of crystal without the delicate breakability and cleanup. They provide an impressive, upscale appearance to any setting. Unlike crystal, they are disposable, with no mess to clean up.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 oz. |
Product Details
| Type | Wine Glass |
| Capacity | 5 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 240 |
| Description | Plastic Wine Glasses |
| Color | Clear |
| Manufacturers Part Number | WNA CCW5240 |
| Brand | WNA |