Dixie® Pathways Paper Hot Cups, 10 oz, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
The polylined design protects against soak-through. Also have durable sidewall strength. Provide an upscale image at an economical cost making them great for specialty hot beverages. Cup Type: Hot; Capacity: 10 oz; Material(s): Paper. Note: Product may be processed in commercial composting facilities that have final screening capability. Such facilities may not be available in your area. Product contains approximately 90% compostable cellulose fiber by weight.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Pathway Design |
| Type | Hot/Cold Beverage Cups |
| Capacity | 10 oz |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Pathways Paper Hot Cups |
| Color | White |
| Manufacturers Part Number | 2340PATH |
| Theme | Pathways |
| For Use With | DXE-TB9540 |
| Brand | Dixie |
Compliance & Certifications
| Certifications | Meets FDA Regulations |