Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252327

MPN #: HW4CC0478-4CL

Hallowell® Classic DuraTough™ Combination Cabinet, 60"W x 24"D x 78"H, Charcoal

Product Description
Hallowell® DuraTough™ all-welded storage and combination cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic and Galvanite corrosion resistant series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Galvanite Series cabinets are fabricated from galvannealed sheets steel which as a zinc-iron alloy coating that is applied at the mill providing protection against high-humidity and moist environments. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing Maximum durability.

Features:
  • 60"W x24"D x78"H
  • 738 Charcoal
  • Single Tier, Double Door
  • 1‑Wide
  • 14 Gauge Plain Doors with18 Gauge Full Height Door Stiffener,14 Gauge Body
  • Projecting High‑Security Cremone Turn‑Handle, 3‑Point Latching
  • 13 gauge 3‑1/2" 7‑Knuckle Hinges,3‑Per Door
  • Includes full width upper shelf, partition, coat rod, and3 partial width adjustable shelves
  • 1 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$2,105.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight562.5 lbs
Gauge14 ga

Product Details

TypeExtra Heavy Combination Cabinet
ColorGray
SeriesClassic
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAssembled
Package Quantity1
Manufacturers Part NumberHW4CC0478-4CL
Base TypeFrame
BrandHallowell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsGreenguard Children & Schools Certified