- Accu-Square Alignment System
- Accu-Glide Sealed Bearing System
- Powder Coated Steel Frame
- Nickel Chrome Plated Guide Tubes
- Quick Release Carriage with 2 Locks
- Retraction Mechanism
- Cord Holder
- Center Material Support
- Makita 5007F saw
- Trigger Lock
- Spinning Saw Insert Plate
- Dust Containment Hood
- Single Vertical and Horizontal Measuring Tapes
Saw Trax Classic Full Size Vertical Panel Saw, 76''Crosscut
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$3,899.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 122 |
| Weight | 294 lbs |
Product Details
| Manufacturers Part Number | FS76C |
| Type | Vertical Panel Saw |
| Package Quantity | 1 |
| Brand | SawTrax |