Full Mid-Fence
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 28 lbs |
Product Details
| Manufacturers Part Number | MDFC |
| Package Quantity | 1 |
| Brand | SawTrax |
Related Products
Stand shown sold separately. The Husqvarna MS 360 Masonry Saw is equipped with a patented water management system that minimizes water use by a unique distribution which keeps the workpiece dry and the workplace clean. Cuts a full 5in. deep with included Vari-Cut Turbo masonry blade. Head rotates to 22.5° and 45° angles to get the right cutting angle. Easily moved by two people with built-in telescoping handles. Gain productivity, time and effort with the MS 360 masonry saw. Ideal for use on pavers, bricks, stone, and concrete block.
The CS-275EU makes pristine cuts as only a cold saw can. It's ideal for light metal fabrication and chassis. A cast iron base and flood coolant system ensure a long lifetime of use. Accepts an 11" blade (included). 3.25" round tube capacity at 90°, big enough for just about any chassis project. Miters up to 45° left and right. Dual-mitering head lets you tackle various shapes and materials like pipe, angle iron, and solid bar. Blade turns at 54 rpm. Robust 1.5 hp motor runs on 110-volt power, so you can use it anywhere. Fully cast iron head will deliver clean cuts for many ...
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita 5007F saw Trigger Lock Spinning Saw Insert Plate Dust Containment Hood Single Vertical and Horizontal Measuring Tapes Does not include front bracing, rear bracing, folding stand, and travel wheels.
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita Hypoid drive 7.25" saw Spinning Saw Insert Plate Dust Hood, Hose, Hose Coupler Dust Containment Brush Full 10' Wide Steel Frame Folding Stand Transport Wheels Dual Rip Gauges Stop Block with Bar Measuring Tapes Steel Sleeved Material Rollers
Get ready for something radically different. The UNISAW, has been redesigned from the ground up and loaded with industry firsts. Like a conveniently located push-button arbor lock for quick, easy blade changes. Or a tool-free, split-design guarding system with a true rise and fall riving knife for through and non-through cuts. There's even a BIESEMEYER Fence accurate to 1/64 in. Features: Single-Cast Trunnion System results in incredible vibration control providing continuous smooth operation and dependable accuracy Dual Front Cranks make adjusting blade height and blade bevel easy, ...