Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
R.W. Rogers

Model # :WBB3250691

MPN #: H2461010

R.W. Rogers Classic Grocery Basket, 23 Liter Capacity, Black

Product Description
The R.W. Rogers Company Classic Black Grocery Basket is a sturdy, high-performance polypropylene shopping basket with metal handles and comfort sleeves, designed for everyday use in grocery stores, markets, or retail environments. It holds up to 125 lbs and about 23 liters of items, offering a classic, reliable solution for customers to carry merchandise easily

PRICE
$14.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12
Height8-3/4 in
Weight Capacity125 lbs

Product Details

StyleMesh Basket
TypeBasket
Capacity23 Liter
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part NumberH2461010
BrandR.W. Rogers