Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB2956077

MPN #: 201-55L 2F BLK

Versacart® Gendouble Black Rolling Basket 55 Liter with 2 Fixed Wheels

Product Description
This 2-in-1 basket is the next level in basket shopping convenience. The GenDouble, rolling basket, offers high capacity and versatility, allowing customers to easily separate purchases while they shop.

Features:

  • 2 fixed wheels
  • ergonomic basket for better shopping experience
  • convenient 2-in-1 basket storage
  • large 50 liter main basket + additional 5 liter front basket for small or fragile items
  • easy to maneuver - superior stability and smoothness in use
  • high visibility advertising/branding area
  • convenient purse or bag hook
  • stacks economically and easily when not in use
  • 100% recyclable


PRICE
$49.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/3 in
Width21-2/3 in
Height34-2/7 in
Weight Capacity66 lbs
Weight6 lbs
Wheel Size2.165

Product Details

Assembly RequiredNo
ColorBlack
Capacity55 Liter
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number201-55L 2F BLK
Stack and/or NestNest
BrandVersaCart

Warranty

Warranty1 yr