Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB604647

MPN #: LUX-SWTLHZ-Y4X

OccuNomix Zip Down Lightweight Hoodie, Class 2, Hi-Vis Yellow, ANSI, Class 2, 4XL, LUX-SWTLHZ-Y4X

Product Description
Classic Zip Down Lightweight Hoodie, Hi-Vis Yellow, ANSI, Class 2, 4XL

Features:
  • Class 2
  • 2" Silver reflective tape: One 360 horizontal stripe, two vertical
  • 50% ANSI Polyester / 50% Cotton fabric provides breathability and comfort
  • Pockets: 2 lower front
  • 5.89 oz. fabric weight
  • Zipper closure
PRICE
$51.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeHi-Visibility Sweatshirt
ClassANSI Class 2
MaterialPolyester/Cotton
GenderMen's
DescriptionZip Down Lightweight Hoodie
ColorYellow
Manufacturers Part NumberLUX-SWTLHZ-Y4X
BrandOccuNomix