Computer Bags & Briefcases
Related Products
TZ Case Cape Buffalo Waterproof Utility Wheeled Case CB-028-B - 24-5/8"L x 16-1/2"W x 13-3/8"H Black
Here's a rugged case that's rustproof and waterproof...ideal for your important equipment and valuables! Each case has a pre-cut foam interior, plus a pressure release valve provides protection from dust and moisture. Rugged Molded Polypropylene Water and Dust Resistant Pressure Release Valve Heavy-Duty Handle Two Easy Open/Close Latches Extendable Handle Smooth-Rolling Wheels Dual Padlock Ports 1 pcs Convoluted Foam in Lid 3 pcs Pick-n-Pluck and 1 pcs Convoluted Foam in Base of Case 10-Year Limited Warranty
Store and organize beauty essentials in this stylish CC-200 Chéri Bliss black cosmetic case designed with a quilted print. The multiple velvet lined compartments and adjustable fold-out trays for makeup, tools, nail products and more. The exterior of the train case features high quality aluminum frame with reinforced steel corners. Features a key lock to ensure the safety of the contents. Beauty products are not included. Features: 3 tier tray with adjustable dividers 1 large compartment for bulky items Heavy duty handle for added comfort and grip Side section allow for plenty of room for ...
The NANUK 935 Case with Padded Divider is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment or sensitive tools securely. Features soft grip foldable Handle padlockable and 100% stainless steel hardware. High performance gasket with conditional lifetime guarantee. Automatic pressure release valve is crushproof. Molded-In Bezel System for dustproof. Designed for watertight. Powerclaw ™ latching system to allow integrated ld stay. Soft grip foldable ...
Whether you need a case for your favorite firearm, you're an archery enthusiast or you need a waterproof case to protect your equipment and valuables, T.Z. Case has the perfect case for your next outdoor adventure. Our pistol and rifle cases come in a variety of styles, sizes and finishes. Our Toughmate gun and bow cases have reinforced corners for protection during transport and the larger cases roll smoothly on inline skate wheels. For your active lifestyle, rely on T.Z. Case! Features: Molded Anodized Aluminum Organizer Pockets in the Lid One Handle Two Key Lock latches Removable ...
Case Design 919 Super Shipper Cases are perfect flight cases to fit your ata flight case needs. This ATA flight case is great for transporting equipment and sensitive instrumentation. The flight case will protect your items whether you will be sending them locally, or around the world with maximum protection. Features Heavy Duty Wheeled Shipper Molded polyethylene construction Meets ATA (Air Transport Association) specs Protruding corners protect hardware from damage Aluminum tongue-and-groove frame with gasket continuous hinge Molded ribs allow positive stacking Corrosion-resistant ...