Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB3177633

MPN #: GC040

NOCO® Genius Universal EVA Case, Black

Product Description
The GC040 Universal EVA Protection Case is a portable EVA protection case for GENIUS1, GENIUS2, GENIUS5, and GENIUS10 battery chargers. It features a rugged and durable EVA material with a soft melange velvet lining for a secure, scratch-free fit, as well as precision steel-rimmed zippers, a built-in reinforced handle, and custom over-molded pull tabs. Not designed for NOCO® Boost or Boost X UltraSafe Lithium Jump Starters. Customized to fit the GENIUS1, GENIUS2, GENIUS5, and GENIUS10 chargers, plus included accessories.

Features:
  • Protect your GENIUS chargers with a lightweight, crush-resistant, anti-shock, and weather-resistant case
  • Made from a rugged and durable EVA material with a soft melange velvet lining for a secure, scratch-free fit
  • Secure enclosure with a durable, precision steel-rimmed zipper, a built-in reinforced handle, and custom over-molded pull tabs
  • Portable carrying case design that's compact and lightweight and fits in most glove boxes or compartments
  • Included: GC040 Protective Case


PRICE
$27.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width7-13/16 in
Height4-5/16 in
Weight1 lbs

Product Details

TypeAccessories
ColorBlack
For Use WithGENIUS1, GENIUS2, GENIUS5, GENIUS10
IncludesCase
MaterialEVA
DescriptionUniversal EVA Case
Package Quantity1
Manufacturers Part NumberGC040
BrandNoco

Warranty

Warranty1

Compliance & Certifications

CertificationsANSI