NOCO Boost Sport/Plus EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC013
Write a Review
|
Questions & Answers (0)
Product Description
NOCO Boost Sport/Plus EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC013
PRICE
$21.25
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/6 in |
| Width | 10-1/6 in |
| Height | 5-3/7 in |
| Inside Length | 3.82 in |
| Inside Width | 3.82 in |
| Inside Height | 5.43 in |
| Weight | 0.8 lbs |
Product Details
| Type | Accessories |
| Color | Black |
| For Use With | GB20, GB40 |
| Voltage | 0 V |
| Material | EVA |
| Description | Boost Max 72" Battery Clamps, GBC005, for both 12-volt & 24-volt Gas & Diesel En |
| Package Quantity | 6 |
| Manufacturers Part Number | GBC013 |
| Brand | Noco |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | cETL |