Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Virco® 9014 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9014 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Item #: WB248777NV

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$61.95 ea.

Price: $247.80 / Pkg of 4

Save $12.39 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-12 $247.80 /pkg.
  • Buy 13+ $223.80 /pkg.

Quantity

Customers Also Viewed

Virco® 9014 Classic Series™ Classroom Chair - Navy Vented Back

An iconic original, the instantly recognizable 9000 Series Chair is a popular fixture in classrooms across the nation and around the world. Virco's 9000 Series 14" Classroom Chair is a 4-leg stack chair constructed from highly durable, long-lasting injection-molded polyethylene with a tubular steel frame. The 14" seat height is an ideal size for Kindergarten - 2nd Grade.

Features:

  • 14" seat height is ideal for Kindergarten - 2nd Grade
  • Easily stackable up to 8-high for space-saving storage
  • Shell has three ventilation slots and is textured to promote good posture
  • Strong, tubular steel frame make these chairs hardworking classroom favorites
  • Available in sizes that readily work in an array of grade levels
  • BIFMA and GREENGUARD, CPSIA


Weights & Dimensions

  • Depth 17-1/8 in
  • Width 14-7/8 in
  • Height 22-3/8 in
  • Seat Height 14 in

Product Details

  • Leg Type 4 Legged
  • Seat Material Plastic
  • Collection 9000 Series
  • Country of Origin Made in USA
  • Assembly Required Assembled
  • Description Vented Back Classroom Chair
  • Stackable Yes
  • Glide Type Swivel Glide
  • Type Seating
  • Frame Color Family Chrome
  • Brand Virco
  • Package Quantity 4
  • Warranty 10 yr
  • Style Children's Chair
  • Manufacturers Part Number 90429C51
  • Color Family Blue
  • Frame Material Steel
  • Arm Type Armless
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 14" Ht - Blue

Item #: B750550

Not Yet Rated

Usually ships in 6 to 9 days

$53.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Virco® 9014 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9014 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Item #: WB248777NV

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant