Sandusky® Classic Wall Mount Storage Cabinet, 30"W x 12"D x 26"H, All-Welded, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Sandusky® Wall Mount Cabinet offers space saving storage right where you need it. The Heavy-duty all welded 22-gauge steel design ensures lasting strength and durability. Ideal for storing and organizing smaller items in the garage, mudroom, laundry room, office, or workshop. Includes one bottom shelf and one adjustable height on 2" centers shelf to accommodate your storage needs. The heavy-duty shelves hold up to 200 lbs. each when weight is evenly distributed. Includes a chrome swing handle with 3-point locking system to keep the cabinet fully secured. The cabinet has a Chip- and corrosion-resistant powder-coated finish for lasting durability. Meets ANSI/BIFMA shelf standards. Greenguard Gold Certified. Proudly made in the USA.
PRICE
$319.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 12 in |
| Height | 26 in |
| Weight | 37 lbs |
| Gauge | 22 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Wall Mount |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Red |
| Door Type | Solid |
| Handle Type | Swing |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | WA11301226-01 |
| Number of Fixed Shelves | 1 |
| Brand | Sandusky |
Warranty
| Warranty | 5 yr |