Suncast® Wall Mount Storage Cabinet, 30"W x 12"D x 30-1/4"H, Unassembled, Gray
|
Questions & Answers (0)
Product Description
With heavy-duty resin construction, Suncast Commercial Storage stands up to any job. Built with reinforced adjustable shelving and lockable handles, these durable, blow-molded cabinets are designed to protect critical equipment and gear, and keep tools stored safely out of harm's way. The resin housing is resilient to warping, rusting, and denting, but is lightweight enough to make set up easy. Unlike other products with bulky, squared off edges, Suncast Commercial products feature a sleek design that elevates your work environment, creating an attractive space.
PRICE
$169.95
This product will be restocked by Apr 22, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 12 in |
| Height | 30-1/4 in |
Product Details
| Lock Type | Padlock Hasp |
| Type | Wall Mount |
| Shelf Capacity | 50 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| Number of Shelves | 1 |
| Material | Resin |
| Construction Type | Unassembled |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | BMCCPD3000 |
| Number of Fixed Shelves | 1 |
| Brand | Suncast |
Warranty
| Warranty | 1 yr |