Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153233

MPN #: WA11301226-07

Sandusky® Heavy Duty Classic Wall Mount Storage Cabinet, 24 Gauge, 30"W x 12"D x 26"H, Putty

Product Description
The Sandusky® Wall Mount Cabinet offers space saving storage right where you need it. The all welded 22-gauge steel design ensures lasting strength and durability. Ideal for storing and organizing smaller items in the garage, mudroom, laundry room, office, or workshop. Includes one bottom shelf and one adjustable height shelf to accommodate your storage needs. The heavy-duty shelves hold up to 200 lbs. each when weight is evenly distributed. Fully adjustable shelf on 2" centers, plus bottom shelf to accommodate different size items. Includes a chrome swing handle with 3-point locking system to keep the cabinet fully secured. The cabinet has a chip-resistant powder-coated finish for lasting durability. Meets ANSI/BIFMA shelf standards. GREENGUARD GOLD CERTIFIED. Proudly made in the USA.

Features:
  • Storage Volume (cu. ft.): 5.4 ft3
  • Handle Type: Swing
  • Locking Mechanism: 3-point
  • Door Type: Dual-Hinged Steel Doors
  • Cabinet Material: Cold Roll Steel
  • Warranty: 5-Year against Manufacturer's defects
  • Cabinet Includes: (2) Shelves, (8) shelf clips, chrome swing handle, locking rod, (2) keys
  • Color: Putty


PRICE
$319.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth12 in
Height26 in
Weight48 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock
TypeWall Mount
Shelf Capacity200 lbs
Number of Adjustable Shelves1
ColorTan
Door TypeSolid
Handle TypeLever
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Package Quantity1
Manufacturers Part NumberWA11301226-07
Number of Fixed Shelves1
BrandSandusky

Warranty

Warranty5 yr