PIX-X'set®-XS are the first V-belts to enter the power transmission scenario. The continued efforts of our R&D has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives. Features: Oil resistant Antistatic Maximum belt linear speed up to 30 m/sec Temperature Range: -18°C to +80°C ATEX ...
Truflex FHP Low Horse-Power V-Belt Gates Truflex V-Belts are recommended for lower horse-power lawn and garden equipment, heating and home air conditioning drives, light-duty appliances, shop and miscellaneous fractional horsepower applications. Oil and heat resistant. Resists ozone, weather and many chemicals and detergents. Universal construction features cord placement and cover that provide smooth, quiet operation with reduced vibration. Concave sides fill out to make even contact with the sides of the sheave grooves to distribute wear uniformly. NOTE : Do not use on applications ...
ContiTech Fhp Belt, 4l220 - Min Qty 20 For light-duty fractional horsepower motors. Molded cogs allow for use in applications where the belt is expected to perform around smaller sheave diameters. Shop Equipment Home Appliances. Light-Duty Machinery. Blowers Features: Universal classical profile. Engineered rubber cushion and insulation. Cut-edge, molded cogged construction. Heat, ozone, and abrasion resistant.