Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Armor

Model # :WBB3783223

MPN #: D1/3UCT

Armor Shield® Clay Tyvek® Desiccant, 700/Pail, White

Product Description
Armor Shield® Desiccant packs contain drying agents such as clay and silica gel that adsorb water and decrease moisture in an enclosed space. Armor offers desiccant in sewn cloth or puncture-resistant Tyvek® packaging in sizes that range from.5 grams to 2,500 grams. When sized and used properly, Armor Shield® Desiccant will reduce and/or maintain the humidity level within your packaging, crate or container for an extended period of time.

Features:
  • Easy application: insert into packaging or hang in large container
  • Packs do not change size, shape or texture even at full capacity
  • Safe rust prevention free of oils, solvents or other harsh chemicals
  • Outer packaging offered in sewn cloth or Tyvek® for puncture resistance
  • Mess-free rust prevention – no cleaning, wiping or degreasing of metal
  • Can be used alone or paired with other Armor VCI products for extended protection
  • Ideal for use in long-term storage or export


PRICE
$135.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight23 lbs

Product Details

Package TypePail
Package Quantity700
ColorWhite
Heat SealableN
Manufacturers Part NumberD1/3UCT
ConductiveN
BrandArmor