CleanShield® Stride Mat Mat Rubber Frame w/Carpet 36.5" x 92.5" Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
As foot traffic passes over the mat the Water Hog surface scrapes larger particles while the adhesive insert captures smaller dust and dirt. With two footsteps on clean stride adhesive insert, over 90% of the dirt particles are removed. Clean Stride mats provide highly effective dirt and dust removal methods for factories, computer rooms, warehouses, school gymnasiums, healthcare facilities and more. The Clean Stride adhesive insert is comprised of 60 layers of adhesive coated film. (Sold Separately) Each layer will perform many times before it must be peeled away. Each layer is numbered to ensure one sheet at a time removal and to indicate the number of layers remaining. Green friendly rubber backing has 15% recycled rubber content. Black finish with Black border. Approximately 32"L x 26-1/2"W overall.
PRICE
$159.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.71 |
| Width | 3.04 |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Charcoal |
| Surface Material | Rubber & PET |
| Series | Clean Stride |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Waffle |
| Modular | No |
| Antimicrobial | Yes |
| Manufacturers Part Number | 4115438070 |
| Indoor/Outdoor | Indoor |
| Traffic | Light Duty |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Environmental Conditions | Cleanroom, Healthcare Facility |