Ergomat® Complete Smooth Anti Fatigue Mat 7/16" Thick 2' x 5' Gray
Write a Review
|
Questions & Answers (0)
Product Description
Anti-fatigue mat for all dry and damp areas where flame retardant and anti-static material is important. Chemical resistance for chemical/oil spillage. Perfect for assembly and picking lines. Available in any shape or size. Ideal in areas with carts or trolleys. Cleanroom 100/ISO Class 5.
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 2 ft |
| Weight | 10 lbs |
| Thickness | 7/16 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Gray |
| Application | Antifatigue |
| Surface Material | Polyurethane Foam |
| Series | AFS Complete Smooth |
| Border Color Family | Gray |
| Conductive | No |
| Backing Material | Polyurethane Foam |
| Pattern | Smooth Dot |
| Static Dissipative | No |
| Material | Polyurethane |
| Anti Static | Yes |
| Description | Anti-Static Anti-Fatigue Mat |
| Package Quantity | 1 |
| Manufacturers Part Number | SX0205 |
| Brand | Ergomat |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Retail, Distribution Center, Assembly Line |