Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ReadRight

Model # :WBB1001751

MPN #: RR1205

Read Right® Kleen & Dry Screen Cleaning Pads, 14/Box - REARR1205

Product Description
Read Right® Kleen & Dry Screen Cleaning Pads, RR1205, Anti-Static, Anti-Glare, 14/Box

Kleen and Dry Screen Cleaning Pads offer a highly efficient, two-part method for cleaning and controlling static on terminal and display screens. One packet contains a premoistened pad with an exclusive antistatic cleaner solution that controls dangerous static charges while removing vision-inhibiting contaminants from the screen surface. The other packet contains a dry absorbent, lint-free cloth for wiping the screen dry and clear. Pads leave screen optically clear and lint-free. Pads are not for use on nylon mesh or polarized antiglare filters.

Features:
  • Pre-moistened
  • Lint-free
  • Anti-static
  • Anti-glare


PRICE
$10.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Size14 wipes

Product Details

For Use WithDisplay Screen
Capacity14 wipes
ScentUnscented
Size Type14 Wipes/Box
MaterialCloth
Package Quantity1 Box/Case
Chemical CompoundIsopropyl Alcohol
DescriptionCleaning Wipes
Manufacturers Part NumberRR1205
BrandReadRight