Swobbit 10" Fine Scrub Pads, White, 2 Pack - SW55220
Write a Review
|
Questions & Answers (0)
Product Description
White Scrub pads are fine grade and are ideal for light duty cleaning of teak, non-skid and other surfaces. Designed to work with the Swobbit System Dual-Axis swivel plate (SW55450).
PRICE
$10.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 1 lbs |
| Cleaning Width | 10 in |
Product Details
| Type | Fine |
| Color | White |
| For Use With | SW55450 |
| Material | Polyester |
| Package Quantity | 2 |
| Description | Scrub Pads |
| Manufacturers Part Number | SW55220 |
| Brand | Swobbit |