Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3151403

MPN #: 6180400

Betco® One Step Floor Restorer, Lemon Scent, 1 Gallon Capacity Bottle, 4/Carton

Product Description
Using this cleaner/restorer as a regular part of high-speed floor maintenance program will reduce labor costs and extend the life of the floor. This formulation effectively cleans the floor while restoring the top layer of finish. This product can be mopped on or used through an automatic scrubber before burnishing. One step product: reduces the labor cost and need to recoat. Restore your floor to a beautiful shine.

Directions For Use:
Recommended for use on all floor finishes that are being high speed buffed or burnished.
  • Sweep large debris and dust mop
  • For mop-on application, dilute 1 oz./gal. or 8 mL/L (1:128) with water. For use in an automatic scrubber, dilute 2 oz./gal. or 16 mL/L (1:64) with water
  • Set up "Wet Floor" signs. Damp mop or autoscrub to clean and condition the floor, and allow to dry thoroughly
  • High-speed buff or burnish as desired using the appropriate pad. Please consult your local solid waste agency, drain commissioner, or water quality contact for determination on appropriate disposal of unused material
Please recycle empty containers. For chemical management systems, see specific directions on product label.

Features:
  • One step product - reduces the labor cost and need to recoat
  • Improves burnish response to restore gloss while repairing scuffs and scratches
  • Helps correct slippery floors and eliminates powdering
  • Perfect for use on most floor surfaces
  • Buffability: Very good to excellent
  • Color: White
  • Coverage: 15,000 - 20,000 sq. ft. per gallon
  • Fragrance: Lemon
  • Gloss: Exceptional
  • pH: 7.0-8.0
  • Warranty: 2 years


PRICE
$199.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeFloor Restorer
pH7.0-8.0
ApplicationFinishing
ScentLemon
Size TypeGallon Bottle
Helps RemoveScratches, Scuffs
DescriptionOne Step Floor Restorer with Lemon Scent
Package Quantity4
Manufacturers Part Number6180400
Floor TypeVinyl Composition Tile (VCT), Linoleum, Terrazzo, Sealed Concrete, Concrete
Dilution RatioRTU
BrandBetco

Warranty

Warranty2