- 6" Tan Cleaning Pads
- Weaved nylon fibers
- Should be complemented by lambwool pads on wood loors
Koblenz Cleaning Pads for P-4000 Multi Purpose Dual Headed Floor Machine, 6"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Pad Size | 6 in |
Product Details
| Type | Scrubbing Pad |
| Package Quantity | 2 |
| Pad Shape | Round |
| Color | Tan |
| Application | Scrubbing |
| Manufacturers Part Number | 45-0105-2 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | P-4000 Multi Purpose Dual Headed Floor Machine |
| Machine Speed | 1100 rpm |
| Brand | Koblenz |