Square Scrub Pivot 20" x 14" Microfiber Cleaning Pad, Gray/Blue
Write a Review
|
Questions & Answers (0)
Product Description
14" x 20" Microfiber cleaning pad for use on the square Scrub EBG-20/C Pivot. Machine washable. No driver pad required.
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 x 14 in |
Product Details
| Type | Microfiber Pad |
| Package Quantity | 1 |
| Pad Shape | Rectangular |
| Color | Gray/Blue |
| Manufacturers Part Number | SS P1420CB |
| For Use With | Pivot 20" |
| Machine Speed | 3450 rpm |
| Brand | Square Scrub |