Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB1232951

MPN #: 300CU

Reliable Steamboy Pro 300CU Steam & Scrub Floor Mop

Product Description
Clean floors and carpets with high temperature vapor steam and heavy duty scrubbing bristles. The Reliable Steamboy Pro 300CU steam floor steamer and scrubber loosens and removes tough dirt - just add water. With 248 degree vapor steam, the dirt is dissolved quickly and wiped away with one easy motion.

Features
  • Powerful 1500W heating element
  • 11" cleaning path with swivel head
  • 2.4 cup water capacity
  • 25 minutes continuous steam
  • Ergonomically designed handle
  • 21' electrical cord with wrap around feature
  • 2 microfiber cloth pads, 1 replaceable water filter


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Depth12 in
Height50 in
Weight7 lbs
Cord Length21

Product Details

TypeSteam Mop
ColorBlack
Amperage13 A
Capacity0.63 qt
Wattage1500 W
Voltage120 V
MaterialPlastic
DescriptionSteamboy Pro 300CU
Manufacturers Part Number300CU
Temperature248 F
BrandReliable